Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-500-569-PL, Poliestere, Acrilico permanente, Thermal transfer, porpora, BBP31, 12 mm×30,4 m, 1 roll/box
Catalog # BRDY117972
Supplier: Brady
Jump to:
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Dokumente
TDS B-569 High Performance Polyester Tape TDS B-569 Labels and Signs
Technisches Datenblatt
Specifications
- Stampante:BBP31
- Printing method:Thermal transfer
- Tipo:B-569
- Colore:porpora
- Descrizione:High performance label printer tape
- Dimensioni:12 mm×30,4 m
- Materiale:Poliestere
- Seq:09
- Modello:B30C-500-569-PL
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



