Labels for BBP3x Printers, B-569
High performance label printer tape, B-569, B30C-4000-569-PK, Poliestere, Acrilico permanente, Thermal transfer, rosa, BBP31, 101 mm×30,4 m, 1 roll/box
Codice catalogo BRDY117965
Nome del fornitore: Brady
Vai a
Product Details & Documents
This high performance polyester labeling tape is used for labeling stainless steel pipes and surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Specifiche
- Stampante:BBP31
- Printing method:Thermal transfer
- Tipo:B-569
- Colore:rosa
- Descrizione:High performance label printer tape
- Dimensioni:101 mm×30,4 m
- Materiale:Poliestere
- Seq:47
- Modello:B30C-4000-569-PK
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



