Labels for BBP3x printers, type B-593, rectangular style raised profile
Raised profile push button labels, gloss finish, B-593, B30EP-177-593-YL, Poliestere, Acrilico permanente, giallo, BBP30, 76,2×63,5 mm, 125 labels/box
Codice catalogo BRDY118048
Nome del fornitore: Brady
Labels for BBP3x printers, type B-593, rectangular style raised profile
Codice catalogo BRDY118048
Nome del fornitore: Brady
Vai a
Product Details & Documents
Raised panel adhesive-taped polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
- Can be used as rating and serial plates using alphanumerics that require nameplate quality
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of −20 to 100 °C
Zertifizierung: UL approved.
Dokumente
TDS B-593 Labels and Signs TDS B-593 Raised Panel Label
Technisches Datenblatt
Specifiche
- Stampante:BBP30
- Tipo:B-593
- Colore:giallo
- Descrizione:Raised profile push button labels, gloss finish
- Dimensioni:76,2×63,5 mm
- Materiale:Poliestere
- Seq:28
- Modello:B30EP-177-593-YL
- Confezione:125 labels/box
- Adesivo:Acrilico permanente



