Labels for BBP3x printers, type B-526
Glow-in-the-dark label printer tape, B30C-2250-526, Poliestere, Acrilico permanente, Thermal transfer, verde, BBP31, 57 mm×15,2 m, 1 roll/box
BRDY117926
: Brady
Type B-526 phosphorescent polyester tape is designed for directional and evacuation marking. It is used for glow-in-the-dark identification up to 10 hours.
- Stampante:BBP31
- Printing method:Thermal transfer
- Colore:verde
- Descrizione:Glow-in-the-dark label printer tape
- Dimensioni:57 mm×15,2 m
- Materiale:Poliestere
- Seq:02
- Modello:B30C-2250-526
- Confezione:1 roll/box
- Adesivo:Acrilico permanente



