Softshell jackets, Oregon, TK40
nero, S, Regular
PRTWTK40BKRS
: Portwest
These 2-layer softshell jackets are made of 100% polyester bonded with polyester micro polar fleece. The jackets are wind- and showerproof.
- Two side pockets, zipped mobile phone pocket (chest)
- Half-elasticated cuffs with Velcro adjustment
Colour: Black
Weight: 250 g/m²
- Taglia dell'abbigliamento:S
- Vestibilità del capo:Regular
- Colore:nero
- Cat. No.:PRTWTK40BKRS
- Tessuto:100% polyester bonded with polyester micro polar fleece
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:250 g/m²
- Modello:Oregon TK40
- Applicazioni per abiti:Outdoor
- Tipo di chiusura:Con chiusura a zip



