General purpose sample storage vials and caps
40,00 ml, 28×95 mm, trasparente, Yes, 24-414, PP, PTFE/silicone
Catalog # HEWL5183-4314
Supplier: AGILENT HEWLETT PACKARD
General purpose sample storage vials and caps
Catalog # HEWL5183-4314
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
Specifications
- Tappo incluso:Yes
- Materiale tappo:PP
- Dimensione tappo:24-414
- Ø×A:28×95 mm
- Setto:PTFE/silicone
- Capacità:40,00 ml
- Colore:trasparente
- Seq:08



