Shoe covers, PP/CPE
Bulk (2000 pieces/bag/carton), blu, 160 mm, 420 mm
Codice catalogo HOIT110490
Nome del fornitore: HUBEI ORIENT INTL TRADING
Vai a
Product Details & Documents
These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.
- High degree of sensitivity and high strength
- Latex-free
- Elasticated opening
Ideal for use in hospitals and medical environments.
Weight: 38 g/m² (PP fabric)
Specifiche
- Colore:blu
- Descrizione:Bulk (2000 pieces/bag/carton)
- Altezza:160 mm
- Lunghezza:420 mm
- Seq:13
- Cat. No.:HOIT110490
- Applicazioni per abiti:Medical|Clinical



