Nitrogen spray gun
Nitrogen spray gun, natural
Catalog # ENTE421-42-11
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
Long lasting and reliable PFA nitrogen spray guns with 0,5 µm PTFE membrane for use in high purity and corrosive chemical applications.
- Integral filter enables air to be filtered before nitrogen is dispensed
- Vented cap/nozzle meets OSHA safety specifications
- PFA construction enables use in high purity and corrosive applications
- Colored caps enable visual chemical differentiation at a glance
Nitrogen cap/nozzle prevents pressure build-up if outlet is blocked.
Orifice 4,8 mm
Max. pressure 75 psig (517 kPa)
Connection ¹/₄" FNPT
Accessories information: Repair kits are available.
Specifications
- Descrizione:Nitrogen spray gun, natural
- Seq:01
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



