Shoe covers, PP/CPE
5 pieces/roll, 10 rolls/polybag, 20 bags/carton, bianco/bianco, 160 mm, 420 mm
114-9045
These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.
- High degree of sensitivity and high strength
- Latex-free
- Elasticated opening
Ideal for use in hospitals and medical environments.
Weight: 38 g/m² (PP fabric)
- Colore:bianco/bianco
- Descrizione:5 pieces/roll, 10 rolls/polybag, 20 bags/carton
- Altezza:160 mm
- Lunghezza:420 mm
- Seq:05
- Cat. No.:114-9045
- Applicazioni per abiti:Medical|Clinical



