Ladies sweat jacket, Acode® Basecamp
nero, L
Codice catalogo KWIN110170940L
Nome del fornitore: FRISTADS KANSAS
Ladies sweat jacket, Acode® Basecamp
Codice catalogo KWIN110170940L
Nome del fornitore: FRISTADS KANSAS
Vai a
Product Details & Documents
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
Documents
Specifiche
- Taglia dell'abbigliamento:L
- Colore:nero
- Seq:08
- Tessuto:80% cotton and 20% polyester
- Cat. No.:KWIN110170940L
- Genere:Per le donne
- Sleeve or leg length:Long
- Peso:320 g/m²
- Applicazioni per abiti:General Purpose
- Tipo di chiusura:Con chiusura a zip
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



