Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cleaning wipes

Cleaning wipes

NovaCel™ wipe, polyvinyl acetate, 2 mm thickness, bianco, 229×229 mm
Codice catalogo 115-1878
Nome del fornitore:   MICRONOVA
Cleaning wipes
Codice catalogo 115-1878
Nome del fornitore:  MICRONOVA
Cleaning wipes
Cleaning wipes

NovaCel™ wipe, polyvinyl acetate, 2 mm thickness, bianco, 229×229 mm

Price
SFr. 271.00
Log in per disponibilità
1 * 10 ST
Product Details & Documents

A range of absorbent and low-linting wipes to meet every cleaning, sanitizing, polishing and drying application in the cleanroom, support areas, and research suites.

  • Made with cleanroom approved materials
  • Durable, autoclavable, reusable and absorbent
  • Choose from a range of fabrics for specialized cleaning
  • Ideal for parts and surface cleaning, removing tough soils, liquid removal
  • Following laundering, wipes can be used in less critical areas
  • Two-ply wipes feature an inverted hem
  • Hold up to strong disinfectants

NovaCel™ Wipes: Ultra-clean Polyvinyl Acetate, firm to the touch, but soft and pliant once wetted - ideal for lapping and polishing in wafer manufacture.
MegaTex® Wipes: Textured, thermally bonded, non-woven polyamide for textured surfaces, heavy soils, and viscous spills.

PolyMesh™ Wipes: 100% polyester with monofilament mesh - provides increased abrasion to remove photo resist, chemical deposits, and fluxes. Also used for fermentation tanks and veterinary laboratories.
NovaPoly™ Wipes: 100% smooth knit polyester - excellent disinfectant dispersal for a wide variety of cleanroom applications; FDA approved for indirect food contact.

NovaLite™ Wipes: latex bonded with rayon, chamois material, with 400% absorbency and great friction resistance - ideal for removing dust and fine powders in pharmaceutical, medical device and hi-tech cleanrooms. Excellent alternative to PVA where autoclaving is one of the criteria.
Microfiber Wipes: 80% polyester/ 20% polyamide material with superior cleaning ability and over 400% absorbency.

NovaWipes™: bonded, non-woven polyvinyl alcohol (PVA) - Soft and pliable, yet durable and hard wearing for wet or dry applications. Caution: Not recommended for use with isopropyl alcohol or chlorides.

Documents

Specifiche
  • Colore:
    bianco
  • Descrizione:
    NovaCel™ wipe, polyvinyl acetate, 2 mm thickness
  • L×L:
    229×229 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.