Safety lockouts
Safety lockout, 25 mm shackle width, rosso, 58,4×0,4×129,3 mm
Catalog # 118-0537
Supplier: Brady
Jump to:
Product Details & Documents
These lockouts make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents.
- Made of vinyl coated stainless steel
- Tamperproof interlocking tabs to prevent unauthorised opening
- Six padlocks can be applied
Max. shackle diameter: 9,5 mm
Min. shackle clearance: 20,00 mm
Shackle width: 25 or 38 mm
Specifications
- Tipo:Safety lockout, 25 mm shackle width
- Colore:rosso
- Seq:01
- L×P×A:58,4×0,4×129,3 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



