Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cleaning wipes

Cleaning wipes

NovaLite™ wipe, cellulose, polypropylene, polyurethane, 2 mm thickness, beige, 305×305 mm
Codice catalogo MICRWP2-1212
Nome del fornitore:   MICRONOVA
Cleaning wipes
Codice catalogo MICRWP2-1212
Nome del fornitore:  MICRONOVA
Cleaning wipes
Cleaning wipes

NovaLite™ wipe, cellulose, polypropylene, polyurethane, 2 mm thickness, beige, 305×305 mm

Price
SFr. 177.00
Log in per disponibilità
1 * 10 ST
Product Details & Documents

A range of absorbent and low-linting wipes to meet every cleaning, sanitizing, polishing and drying application in the cleanroom, support areas, and research suites.

  • Made with cleanroom approved materials
  • Durable, autoclavable, reusable and absorbent
  • Choose from a range of fabrics for specialized cleaning
  • Ideal for parts and surface cleaning, removing tough soils, liquid removal
  • Following laundering, wipes can be used in less critical areas
  • Two-ply wipes feature an inverted hem
  • Hold up to strong disinfectants

NovaCel™ Wipes: Ultra-clean Polyvinyl Acetate, firm to the touch, but soft and pliant once wetted - ideal for lapping and polishing in wafer manufacture.
MegaTex® Wipes: Textured, thermally bonded, non-woven polyamide for textured surfaces, heavy soils, and viscous spills.

PolyMesh™ Wipes: 100% polyester with monofilament mesh - provides increased abrasion to remove photo resist, chemical deposits, and fluxes. Also used for fermentation tanks and veterinary laboratories.
NovaPoly™ Wipes: 100% smooth knit polyester - excellent disinfectant dispersal for a wide variety of cleanroom applications; FDA approved for indirect food contact.

NovaLite™ Wipes: latex bonded with rayon, chamois material, with 400% absorbency and great friction resistance - ideal for removing dust and fine powders in pharmaceutical, medical device and hi-tech cleanrooms. Excellent alternative to PVA where autoclaving is one of the criteria.
Microfiber Wipes: 80% polyester/ 20% polyamide material with superior cleaning ability and over 400% absorbency.

NovaWipes™: bonded, non-woven polyvinyl alcohol (PVA) - Soft and pliable, yet durable and hard wearing for wet or dry applications. Caution: Not recommended for use with isopropyl alcohol or chlorides.

Specifiche
  • Colore:
    beige
  • Descrizione:
    NovaLite™ wipe, cellulose, polypropylene, polyurethane, 2 mm thickness
  • L×L:
    305×305 mm
  • Seq:
    08