Racks and boxes
Box for cryotubes, 4/5 ml, 81, giallo, 133×133×95 mm
Codice catalogo TPPA99014
Nome del fornitore: TPP
Vai a
Product Details & Documents
These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.
- Polypropylene, heat resistant, autoclavable material
- Racks can be quickly assembled and disassembled thus space saver
- Cryo-box, single handling of lid even after multiple use
- Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube
Certifications: ISO 9001:2008 certified.
Specifiche
- Per provette:4/5 ml
- N. di fori:81
- Colore:giallo
- Descrizione:Box for cryotubes
- Seq:02
- L×P×A:133×133×95 mm



