SPE columns, Supra-Poly® XWP
Extra wide particle 1200 m²/g, 90 µm, 1 ml, 100 mg
Codice catalogo PERCN9306506
Nome del fornitore: PerkinElmer
Vai a
Product Details & Documents
SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.
Specifiche
- Dimensioni particelle:90 µm
- Capacità:1 ml
- Descrizione:Extra wide particle 1200 m²/g
- Seq:04
- Peso letto:100 mg



