Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
SPE columns, Supra-Poly® XWP

SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 1 ml, 50 mg
Codice catalogo PERCN9306427
Nome del fornitore:   PerkinElmer
SPE columns, Supra-Poly® XWP
Codice catalogo PERCN9306427
Nome del fornitore:  PerkinElmer
SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 1 ml, 50 mg

Price
SFr. 241.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

Specifiche
  • Dimensioni particelle:
    90 µm
  • Capacità:
    1 ml
  • Descrizione:
    Extra wide particle 1200 m²/g
  • Seq:
    02
  • Peso letto:
    50 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.