Tipping skips
Tipping skip, with castors, load capacity 150 kg, 920×1420×625 mm, 53 kg, blu
Codice catalogo MSGA23084
Nome del fornitore: asecos
Vai a
Product Details & Documents
Tipping skips are equipped with subframe with inserts for transportation by forklift truck. Releasing the locking device immediately activates the tipping process, with integrated spring mechanism limits the tipping process to ∼90° and prevents the container of being damaged.
- Easy to move due to large castors (Ø 200mm) and swivel castors (Ø 125mm) of polyamide, lockable
- Easy emptying by tipping the container over the axle of the wheels
- Extremely sturdy, seamless skips
- Easy handling and easy to clean
- Impervious to fluids and resistant against acids and alkalis
- Integrated underframe with inserts
Made from polyethylene - provision of small parts or separate collection of waste and recyclable materials.
Specifiche
- Colore:blu
- Descrizione:Tipping skip, with castors, load capacity 150 kg
- Seq:02
- L×P×A:920×1420×625 mm
- Peso:53 kg
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Cover, 2-part, PE, for 300 l tipping skipsCover, 2-part, PE, for 300 l tipping skipsMSGA23078Log in per disponibilità1 * 1 ST - SFr. 362.00
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Cover, 2-part, PE, for 1000 l tipping skipsCover, 2-part, PE, for 1000 l tipping skipsMSGA23079Log in per disponibilità1 * 1 ST - SFr. 490.00
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Cover, 2-part, PE, for 750 l tipping skipsCover, 2-part, PE, for 750 l tipping skipsMSGA22812Log in per disponibilità1 * 1 ST - SFr. 463.00
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Cover, 2-part, PE, for 500 l tipping skipsCover, 2-part, PE, for 500 l tipping skipsMSGA22810Log in per disponibilità1 * 1 ST - SFr. 436.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



