Combination pH electrodes, sensION™+
5011T, with PT1000 sensor, 2 - 14, 0...+80 °C, Vetro, Solid polymer (non refillable), Open, 12×130 mm, BNC + banana, 1 m cable, Wastewater, food, "dirty" samples with high solids content
Catalog # 662-1628
Supplier: Hach
Jump to:
Product Details & Documents
3-in-1 laboratory combination pH electrodes with built-in temperature sensor.
- 5010T and 5011T are low maintenance electrodes for general applications
- 5014T and 5021T are high performance electrodes for special or difficult applications
- For use with Hach sensION+ laboratory pH meters
Delivery information: Supplied with basic user manual. 5014T and 5021T also include 3,0 M KCl electrolyte refill solution (30 ml).
Specifications
- Connettore:BNC + banana, 1 m cable
- Ø×L:12×130 mm
- Per:Wastewater, food, "dirty" samples with high solids content
- Tipo:5011T, with PT1000 sensor
- Materiale:Vetro
- Seq:03
- Diafr.:Open
- Elettrolita:Solid polymer (non refillable)
- Temperatura:0...+80 °C
- pH:2 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



