Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Sweatshirt, Acode® Basecamp 1734

nero, 4XL
  KWIN1002259404XL
Sweatshirt, Acode® Basecamp 1734
  KWIN1002259404XL
Sweatshirt, Acode® Basecamp 1734
Sweatshirt, Acode® Basecamp 1734

nero, 4XL

 
SFr. 41.00
   
1 * 1 ST
 

Sweatshirt made of 80% cotton and 20% polyester, brushed inside.

  • Round neck
  • Neck, collar, cuffs and hem in rib with elastane

Weight: 280 g/m²

 
  • Taglia dell'abbigliamento:
    4XL
  • Colore:
    nero
  • Seq:
    07
  • Tessuto:
    80% cotton/20% polyester
  • Cat. No.:
    KWIN1002259404XL
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Peso:
    280 g/m²
  • Modello:
    1734
  • Applicazioni per abiti:
    Industrial
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.