Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Sweatshirt, Acode® Basecamp 1734

Grigio screziato, S
Catalog # KWIN100225910S
Supplier:   FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Catalog # KWIN100225910S
Supplier:  FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Sweatshirt, Acode® Basecamp 1734

Grigio screziato, S

Price
SFr. 41.00
Log in for availability
1 * 1 ST
Product Details & Documents

Sweatshirt made of 80% cotton and 20% polyester, brushed inside.

  • Round neck
  • Neck, collar, cuffs and hem in rib with elastane

Weight: 280 g/m²

Specifications
  • Taglia dell'abbigliamento:
    S
  • Colore:
    Grigio screziato
  • Seq:
    14
  • Tessuto:
    80% cotton/20% polyester
  • Cat. No.:
    KWIN100225910S
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Peso:
    280 g/m²
  • Modello:
    1734
  • Applicazioni per abiti:
    Industrial
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.