Sweatshirt, Acode® Basecamp 1734
Grigio screziato, L
Codice catalogo KWIN100225910L
Nome del fornitore: FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Codice catalogo KWIN100225910L
Nome del fornitore: FRISTADS KANSAS
Vai a
Product Details & Documents
Sweatshirt made of 80% cotton and 20% polyester, brushed inside.
- Round neck
- Neck, collar, cuffs and hem in rib with elastane
Weight: 280 g/m²
Documents
KWIN100225740S_TDS_EN
Datasheet
Specifiche
- Taglia dell'abbigliamento:L
- Colore:Grigio screziato
- Seq:16
- Tessuto:80% cotton/20% polyester
- Cat. No.:KWIN100225910L
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:280 g/m²
- Modello:1734
- Applicazioni per abiti:Industrial
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



