Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Sweatshirt, Acode® Basecamp 1734

Blu royal, XXL
Catalog # KWIN1002255302XL
Supplier:   FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Catalog # KWIN1002255302XL
Supplier:  FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Sweatshirt, Acode® Basecamp 1734

Blu royal, XXL

Price
SFr. 41.00
Log in for availability
1 * 1 ST
Product Details & Documents

Sweatshirt made of 80% cotton and 20% polyester, brushed inside.

  • Round neck
  • Neck, collar, cuffs and hem in rib with elastane

Weight: 280 g/m²

Specifications
  • Taglia dell'abbigliamento:
    XXL
  • Colore:
    Blu royal
  • Seq:
    37
  • Tessuto:
    80% cotton/20% polyester
  • Cat. No.:
    KWIN1002255302XL
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Peso:
    280 g/m²
  • Modello:
    1734
  • Applicazioni per abiti:
    Industrial