Sweatshirt, Acode® Basecamp 1734
rosso, XL
Catalog # KWIN100225331XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Sweatshirt made of 80% cotton and 20% polyester, brushed inside.
- Round neck
- Neck, collar, cuffs and hem in rib with elastane
Weight: 280 g/m²
Documents
KWIN100225740S_TDS_EN
Datasheet
Specifications
- Taglia dell'abbigliamento:XL
- Colore:rosso
- Seq:30
- Tessuto:80% cotton/20% polyester
- Cat. No.:KWIN100225331XL
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:280 g/m²
- Modello:1734
- Applicazioni per abiti:Industrial
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



