Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Sweatshirt, Acode® Basecamp 1734

Sweatshirt, Acode® Basecamp 1734

rosso, XXL
Codice catalogo KWIN1002253312XL
Nome del fornitore:   FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Codice catalogo KWIN1002253312XL
Nome del fornitore:  FRISTADS KANSAS
Sweatshirt, Acode® Basecamp 1734
Sweatshirt, Acode® Basecamp 1734

rosso, XXL

Price
41.00 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Sweatshirt made of 80% cotton and 20% polyester, brushed inside.

  • Round neck
  • Neck, collar, cuffs and hem in rib with elastane

Weight: 280 g/m²

Specifiche
  • Taglia dell'abbigliamento:
    XXL
  • Colore:
    rosso
  • Seq:
    31
  • Tessuto:
    80% cotton/20% polyester
  • Cat. No.:
    KWIN1002253312XL
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Peso:
    280 g/m²
  • Modello:
    1734
  • Applicazioni per abiti:
    Industrial
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.