Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
T-shirts, Match

T-shirts, Match

beige, XS
Catalog # KWIN100779210XS
Supplier:   FRISTADS KANSAS
T-shirts, Match
Catalog # KWIN100779210XS
Supplier:  FRISTADS KANSAS
T-shirts, Match
T-shirts, Match

beige, XS

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Short sleeved basic shirts made of 65% polyester and 35% cotton, with anti-pilling treatment.

  • Highly colourfast and durable
  • Reinforced shoulders
  • Chest pocket

Weight: 200 g/m²

Documents

Specifications
  • Taglia dell'abbigliamento:
    XS
  • Colore:
    beige
  • Seq:
    01
  • Tessuto:
    65% polyester and 35% cotton
  • Cat. No.:
    KWIN100779210XS
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Short
  • Peso:
    200 g/m²
  • Applicazioni per abiti:
    Casual