Thermo jacket, Match
blu scuro, XL
Codice catalogo KWIN100775540XL
Nome del fornitore: FRISTADS KANSAS
Vai a
Product Details & Documents
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
Documents
Specifiche
- Taglia dell'abbigliamento:XL
- Colore:blu scuro
- Tessuto:Polyester
- Cat. No.:KWIN100775540XL
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:180 g/m²
- Applicazioni per abiti:General Purpose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



