T-shirts, A-Code® Basecamp
Grigio screziato, M
Codice catalogo 113-8392
Nome del fornitore: FRISTADS KANSAS
Vai a
Product Details & Documents
Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.
- V-neck
- Tubular construction, no side-seams
- 2-ply rib with elastane
Weight: 150 g/m²
Certifications: OEKO-TEX® certified
Documents
Specifiche
- Taglia dell'abbigliamento:M
- Colore:Grigio screziato
- Seq:22
- Tessuto:85% cotton and 15% viscose
- Cat. No.:113-8392
- Genere:Per l'uomo
- Sleeve or leg length:Short
- Peso:150 g/m²
- Modello:Basecamp, V-neck
- Applicazioni per abiti:Casual
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



