Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
T-shirts, A-Code® Basecamp

T-shirts, A-Code® Basecamp

Grigio screziato, XXL
Catalog # 113-8395
Supplier:   FRISTADS KANSAS
T-shirts, A-Code® Basecamp
Catalog # 113-8395
Supplier:  FRISTADS KANSAS
T-shirts, A-Code® Basecamp
T-shirts, A-Code® Basecamp

Grigio screziato, XXL

Price
13.20 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.

  • V-neck
  • Tubular construction, no side-seams
  • 2-ply rib with elastane

Weight: 150 g/m²

Certifications: OEKO-TEX® certified

Documents

Specifications
  • Taglia dell'abbigliamento:
    XXL
  • Colore:
    Grigio screziato
  • Seq:
    25
  • Tessuto:
    85% cotton and 15% viscose
  • Cat. No.:
    113-8395
  • Genere:
    Per l'uomo
  • Sleeve or leg length:
    Short
  • Peso:
    150 g/m²
  • Modello:
    Basecamp, V-neck
  • Applicazioni per abiti:
    Casual