T-shirts, A-Code® Basecamp
blu scuro, L
Katalognr. 113-8403
Anbieter: FRISTADS KANSAS
Direkt zu
Product Details & Documents
Basic T-shirts made of 100% pre-shrunk, ring spun cotton (single jersey). The models in mottled grey are made of 85% cotton and 15% viscose.
- V-neck
- Tubular construction, no side-seams
- 2-ply rib with elastane
Weight: 150 g/m²
Certifications: OEKO-TEX® certified
Documents
Technische Daten
- Taglia dell'abbigliamento:L
- Colore:blu scuro
- Seq:13
- Tessuto:85% cotton and 15% viscose
- Cat. No.:113-8403
- Genere:Per l'uomo
- Sleeve or leg length:Short
- Peso:150 g/m²
- Modello:Basecamp, V-neck
- Applicazioni per abiti:Casual



