Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
ThermoStat C

ThermoStat C

ThermoStat C, spina UK, 206×304×131 mm, 4,3 kg (9,5 lbs.)
Codice catalogo 460-1003
   Produzione a basso impatto
ThermoStat C
Codice catalogo 460-1003
Nome del fornitore:  
   Produzione a basso impatto
ThermoStat C
ThermoStat C

ThermoStat C, spina UK, 206×304×131 mm, 4,3 kg (9,5 lbs.)

Discontinued
Il prodotto è statodiscontinuato. Tuttavia abbiamo trovato prodotti alternativi simili.
Alternative
[EN]THERMOSTAT C BASIC DEVICE W/O BLOCK 1 * 1 pezzi Codice catalogo460-0226

Product 460-0226 is a replacement for 460-1003 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

The Eppendorf® ThermoStat C allows you to heat or cool almost all common vessel and plate formats. Fast heating and cooling saves time. Condensation of small volumes can be prevented by using the Eppendorf® ThermoTop (optional), a heated lid with condensation-protect technology.

  • Heating and active cooling in all common vessel and plate formats from 5 µl to 50 ml for high flexibility
  • Broad range of Eppendorf SmartBlocks enables high vessel flexibility
  • Excellent temperature accuracy for safe sample handling
  • Very fast cooling rates of up to 5 °C/min, reducing waiting time
  • Low temperature (e.g. 4 °C or 0 °C) even at higher ambient temperatures for safe sample incubation
  • Temperature keys (4 °C, 16 °C, 37 °C, 56 °C, and 95 °C) provide quick access to commonly used experimental temperatures
  • Eppendorf ThermoTop® (condens.protect®) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2,0 ml)
  • Comprehensive range of program slots (up to 15) for flexible usage of device

Many experiments require fast heating and cooling steps in a very accurate manner. Precise temperature control is achieved for the ThermoStat C by using optimally balanced heating and cooling elements (Peltier technology).

USB Interface. Programs: 15 program slots available, 5 temperature keys pre-defined at 4 °C, 16 °C, 37 °C, 56 °C and 95 °C), Programmable: up to 4 program levels.

Other Functions: Pause function, Time/Temp mode.

Ordering information: Supplied without blocks, a wide variety of SmartBlocks™ are available which are suitable for use with all common vessel and plate formats. Can be used with ThermoTop® cover.

Caution: * Denotes SmartBlocks which can be used with lid and ThermoTop. Note the maximum mixing frequency when using the lid with plates is 2000 min⁻¹.
** For deepwell plate, the maximum mixing frequency is 2000 min⁻¹ (level sensor).

Specifiche
  • Peso:
    4,3 kg (9,5 lbs.)
  • Descrizione:
    ThermoStat C, spina UK
  • Seq:
    02
  • L×P×A:
    206×304×131 mm
  • Cat. No.:
    460-1003
  • Consumo energetico:
    200 W
  • Timer:
    15 s to 99:30 h, continuous
  • Velocità di riscaldamento:
    Max. 9 °C/min (when using the SmartBlock PCR 384)
  • Regolazione della temperatura:
    −10/+110 °C (110 °C when using the SmartBlocks 12 mm or cryo)
  • Accuratezza incubazione:
    Max. ±0,5 °C at 20...45 °C
  • Range di controllo della temperatura:
    Min: 30 °C below RT, max: 110 °C (110 °C when using the 12 mm and cryo SmartBlocks)
  • Environmentally Preferable:
    Produzione a basso impatto
  • Velocità di raffreddamento:
    Max. 5,0 °C/min between 110 °C and RT
  • Certificazione ambientale:
    Renewable Energy Certificate, ISO 14001
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • ThermoTop® with condensation protection technology
    ThermoTop® with condensation protection technology
    460-0220
    Log in per disponibilità
    1 * 1 ST - SFr. 623.00

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • SmartExtender, 1,5 ml
    SmartExtender, 1,5 ml
    EPPE5322000.008
    Log in per disponibilità
    1 * 1 ST - SFr. 969.00

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Transfer rack for SmartBlock 1,5/2,0 ml
    Transfer rack for SmartBlock 1,5/2,0 ml
    EPPE3880000.151
    Log in per disponibilità
    1 * 1 ST - SFr. 57.90

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Adapter 25 ml for SmartBlock 50 ml - set consisting of 4 adapters and removal tool
    Adapter 25 ml for SmartBlock 50 ml - set consisting of 4 adapters and removal tool
    EPPE5365000.109
    Log in per disponibilità
    1 * 1 KIT - SFr. 194.00

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Lid for ThermoMixer® F0.5/F1.5/F2.0 and FP
    Lid for ThermoMixer® F0.5/F1.5/F2.0 and FP
    460-1000
    Log in per disponibilità
    1 * 1 ST - SFr. 165.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.