Thermoblock, SmartBlocks™
SmartBlock™ 1.5 ml, thermoblock for 24×1,5 ml tubes, incl. transfer rack
460-0222
Exchangeable in just seconds. Individually sensor-controlled SmartBlocks are your solution for maintaining accurate, uniform temperatures. A wide variety of these flexible thermoblocks for all common laboratory vessels support a broad range of applications - for use with Eppendorf ThermoMixer® C and ThermoStat C.
- Optimised block design supports optimal temperature transfer to sample to achieve excellent results
- Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Insulated thermoblocks for ergonomic operation - you won't burn your fingers (PhysioCare Concept®)
- Automatic block recognition for safe handling
- Optimised block design ensures maximum temperature transfer to the sample
- Eppendorf QuickRelease technology enables fast and simple block exchange – no need for tools
Every Eppendorf SmartBlock is individually inspected in production for temperature accuracy and includes a serial-number specific certificate for documentation purpose.
- Descrizione:SmartBlock™ 1.5 ml, thermoblock for 24×1,5 ml tubes, incl. transfer rack
- Seq:02
- Cat. No.:460-0222
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:Renewable Energy Certificate, ISO 14001
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



