XCHANGE® syringes
XCHANGE® CTC PAL-XT syringe for GC, 23, 10 µl, 56 mm, 0,63 mm, Cone
Codice catalogo SGEA2928210
Nome del fornitore: Trajan Scientific and Medical
Vai a
Product Details & Documents
The XCHANGE® coupling system secures and locks the syringe in place. This is achieved by a coupling mechanical piece that captures the syringe and a magnet that automatically aligns – eliminating the need for springs, screws or alignment gauges. Once engaged the syringe is locked into position requiring zero holding force.
- Injection of small and large volumes in one sample sequence
- Adding of internal standards without cross-contamination
- Preventative exchange of syringe when using harmful media
Specifiche
- Ø est:0,63 mm
- Gauge:23
- Tipo punta:Cone
- Volume:10 µl
- Descrizione:XCHANGE® CTC PAL-XT syringe for GC
- Lunghezza:56 mm
- Seq:02



