High visibility winter bomber jacket, Hobson 404A
arancione fluorescente, M
Codice catalogo SIOE404A/FC1/M
Nome del fornitore: SIOEN
High visibility winter bomber jacket, Hobson 404A
Codice catalogo SIOE404A/FC1/M
Nome del fornitore: SIOEN
Vai a
Product Details & Documents
Water- and windprof jacket made of highly breathable Siopor® Ultra fabric: 100% polyester fabric with 100% PU coating.
- Extended back
- Straight collar, fixed hood, closure with touch and close fastening
- One in-set chest pocket, two inset pockets, phone pocket, mica pocket, sleeve pocket, pen pocket(s)
- Round inset sleeves, elasticated ends with narrowing by touch and close fastening
The fabric is water-repellent on the outside and moisture-attracting on the inside. With taped seams and fixed quilted lining for improved cold protection.
Back length: 75 cm
Weight: 195 g/m²
Certifications: EN 471 (3-2), EN 343 (3-3), EN 14058 (23XXX)
Specifiche
- Taglia dell'abbigliamento:M
- Colore:arancione fluorescente
- Seq:02
- Tessuto:100% polyester fabric with 100% PU coating
- Cat. No.:SIOE404A/FC1/M
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Peso:195 g/m²
- Modello:404A Hobson
- Applicazioni per abiti:Casual|General Purpose
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



