High visibility winter bomber jacket, Hobson 404A
arancione fluorescente, 3XL
Codice catalogo SIOE404A/FC1/3XL
Nome del fornitore: SIOEN
High visibility winter bomber jacket, Hobson 404A
Codice catalogo SIOE404A/FC1/3XL
Nome del fornitore: SIOEN
Vai a
Product Details & Documents
Water- and windprof jacket made of highly breathable Siopor® Ultra fabric: 100% polyester fabric with 100% PU coating.
- Extended back
- Straight collar, fixed hood, closure with touch and close fastening
- One in-set chest pocket, two inset pockets, phone pocket, mica pocket, sleeve pocket, pen pocket(s)
- Round inset sleeves, elasticated ends with narrowing by touch and close fastening
The fabric is water-repellent on the outside and moisture-attracting on the inside. With taped seams and fixed quilted lining for improved cold protection.
Back length: 75 cm
Weight: 195 g/m²
Certifications: EN 471 (3-2), EN 343 (3-3), EN 14058 (23XXX)
Specifiche
- Taglia dell'abbigliamento:3XL
- Colore:arancione fluorescente
- Seq:06
- Tessuto:100% polyester fabric with 100% PU coating
- Cat. No.:SIOE404A/FC1/3XL
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)|Cold
- Peso:195 g/m²
- Modello:404A Hobson
- Applicazioni per abiti:Casual|General Purpose
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



