Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Test sieves, US standard

305 mm, 50 mm, 0,025 mm
Codice catalogo 40181.NK
Nome del fornitore:   Thermo Fisher Scientific
Test sieves, US standard
Codice catalogo 40181.NK
Nome del fornitore:  Thermo Fisher Scientific
Test sieves, US standard

305 mm, 50 mm, 0,025 mm

Price
1 390.00 SFr.
Log in per disponibilità
1 * 12 "
Product Details & Documents

The brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments.

  • Superior quality guarantees accuracy and reproducibility
  • Sturdy construction ensures easy stacking

Sieve covers, made of polished brass, have a recessed wire handle.

Specifiche
  • Ø:
    305 mm
  • Larghezza maglie:
    0,025 mm
  • Altezza:
    50 mm
  • Seq:
    41