Pocket thermometers
Pocket thermometer spare capillaries, transparent prismatic capillary from, without case, −10...+100 °C, 1,0 °C, 140 mm, Blue, Total
Katalognr. SCNL1021142
Anbieter: Ludwig Schneider
Direkt zu
Product Details & Documents
These pocket thermometers are protected designs (DBGM). Mercury, red or blue filling.
- Total immersion
- Available in different capillary forms
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
Technische Daten
- Profondità d'immersione:Total
- Descrizione:Pocket thermometer spare capillaries, transparent prismatic capillary from, without case
- Lunghezza:140 mm
- Seq:07
- Divisione:1,0 °C
- Riempimento:Blue
- Range di misura:−10...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



