Cold storage jacket, CS10
blu scuro, 3XL
Codice catalogo PRTWCS10NARXXXL
Nome del fornitore: Portwest
Vai a
Product Details & Documents
This three-quarter-length freezer jacket is made of 100% breathable polyester, Oxford Weave, with a stain resistant finish and polyester lining. The jackets guarantee to cover chill (+2 to −5 °C) through to cold store (−25 °C) to deep freeze (−40 °C).
- Fleece-lined collar, pack-away hood
- Heavy-duty two-way zipper allows maximum wearer flexibility
- Extra long knitted cuffs with thumb holes provide extra warmth
- Reflective tape around the chest and back for extra visibility
- Chest pocket with a clear ID pocket for security and personalisation
- Mobile phone pocket under stormflap
- Radio-loop
Weight (outer fabric): 150 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 300 g/m²
Certifications: EN 342: 0.534M2. K/W(B) (X1X)
Specifiche
- Taglia dell'abbigliamento:3XL
- Colore:blu scuro
- Seq:06
- Tessuto:100% breathable polyester, Oxford Weave, polyester lining
- Cat. No.:PRTWCS10NARXXXL
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:150 g/m²
- Modello:CS10
- Applicazioni per abiti:Industrial
- Tipo di chiusura:Con chiusura a zip
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



