Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cold storage jacket, CS10 | Avantor

Cold storage jacket, CS10

blu scuro, XL
  PRTWCS10NARXL
 :   Portwest
Cold storage jacket, CS10
  PRTWCS10NARXL
 :  Portwest
Cold storage jacket, CS10
Cold storage jacket, CS10

blu scuro, XL

 
208.00 SFr.
   
1 * 1 ST
 

This three-quarter-length freezer jacket is made of 100% breathable polyester, Oxford Weave, with a stain resistant finish and polyester lining. The jackets guarantee to cover chill (+2 to −5 °C) through to cold store (−25 °C) to deep freeze (−40 °C).

  • Fleece-lined collar, pack-away hood
  • Heavy-duty two-way zipper allows maximum wearer flexibility
  • Extra long knitted cuffs with thumb holes provide extra warmth
  • Reflective tape around the chest and back for extra visibility
  • Chest pocket with a clear ID pocket for security and personalisation
  • Mobile phone pocket under stormflap
  • Radio-loop

Weight (outer fabric): 150 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 300 g/m²

Zertifizierung: EN 342: 0.534M2. K/W(B) (X1X)

 
  • Taglia dell'abbigliamento:
    XL
  • Colore:
    blu scuro
  • Tessuto:
    100% breathable polyester, Oxford Weave, polyester lining
  • Cat. No.:
    PRTWCS10NARXL
  • Genere:
    Unisex
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Peso:
    150 g/m²
  • Modello:
    CS10
  • Applicazioni per abiti:
    Industrial
  • Tipo di chiusura:
    Con chiusura a zip
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..