Cold storage jacket, CS10
blu scuro, M
Codice catalogo PRTWCS10NARM
Nome del fornitore: Portwest
Vai a
Product Details & Documents
This three-quarter-length freezer jacket is made of 100% breathable polyester, Oxford Weave, with a stain resistant finish and polyester lining. The jackets guarantee to cover chill (+2 to −5 °C) through to cold store (−25 °C) to deep freeze (−40 °C).
- Fleece-lined collar, pack-away hood
- Heavy-duty two-way zipper allows maximum wearer flexibility
- Extra long knitted cuffs with thumb holes provide extra warmth
- Reflective tape around the chest and back for extra visibility
- Chest pocket with a clear ID pocket for security and personalisation
- Mobile phone pocket under stormflap
- Radio-loop
Weight (outer fabric): 150 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling): 300 g/m²
Certifications: EN 342: 0.534M2. K/W(B) (X1X)
Documents
Specifiche
- Taglia dell'abbigliamento:M
- Colore:blu scuro
- Seq:02
- Tessuto:100% breathable polyester, Oxford Weave, polyester lining
- Cat. No.:PRTWCS10NARM
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Cold
- Peso:150 g/m²
- Modello:CS10
- Applicazioni per abiti:Industrial
- Tipo di chiusura:Con chiusura a zip



