Pedestals, solid, SC 50-series
428×800×720 - 760 mm
Catalog # HAMBVSC50/5/5/KR
Supplier: HAMMERBACHER
Jump to:
Product Details & Documents
Pedestal unit with 4 ORGA drawers and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ACTR separating strip optionally available as accessories
- Various colours and handles to choose from
- Height adjustment: 720 to 760 mm using levelling feet
Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawers: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.
: The unit is delivered completely assembled; only handles and rollers need to be attached.
Specifications
- L×P×A:428×800×720 - 760 mm
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- HAMBVACTRDividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6Log in for availability1 * 1 ST
Product Information
- Catalog #DescrizioneAvailabilityPrice
- HAMBVACSASet of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersLog in for availability1 * 5 ST



