Pedestals, solid, AC 20-series
428×580×590 mm
Codice catalogo HAMBVAC20/W/W/NU
Nome del fornitore: HAMMERBACHER
Vai a
Product Details & Documents
Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ATCR separating strip optionally available as accessories
- Various colours and handles to choose from
Material: melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawer: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.
Hanging drawer: ORGA plastic drawer, on metal runners, full extension, with removable hanging frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.
Informazioni per l'ordine: The pedestal unit is delivered completely assembled; only handles and castors need to be attached.
Specifiche
- L×P×A:428×580×590 mm
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6HAMBVACTRLog in per disponibilità1 * 1 ST
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersSet of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersHAMBVACSALog in per disponibilità1 * 5 ST



