Pedestals, solid, AC 20-series
Product Details & Documents
Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ATCR separating strip optionally available as accessories
- Various colours and handles to choose from
Material: melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawer: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.
Hanging drawer: ORGA plastic drawer, on metal runners, full extension, with removable hanging frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.
Informazioni per l'ordine: The pedestal unit is delivered completely assembled; only handles and castors need to be attached.
Specifiche
- L×P×A:428×580×590 mm
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6HAMBVACTRLog in per disponibilità1 * 1 ST
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersSet of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersHAMBVACSALog in per disponibilità1 * 5 ST
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



