Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Pedestals, solid, AC 20-series

Pedestals, solid, AC 20-series

428×580×590 mm
Codice catalogo HAMBVAC20/3/3/SG
Nome del fornitore:   HAMMERBACHER
Pedestals, solid, AC 20-series
Codice catalogo HAMBVAC20/3/3/SG
Nome del fornitore:  HAMMERBACHER
Pedestals, solid, AC 20-series
Pedestals, solid, AC 20-series

428×580×590 mm

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ATCR separating strip optionally available as accessories
  • Various colours and handles to choose from

Material: melamine resin coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.

Hanging drawer: ORGA plastic drawer, on metal runners, full extension, with removable hanging frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.

Informazioni per l'ordine: The pedestal unit is delivered completely assembled; only handles and castors need to be attached.

Specifiche
  • L×P×A:
    428×580×590 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    HAMBVACTR
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    HAMBVACSA
    Log in per disponibilità
    1 * 5 ST