Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Pedestals, solid, AC 20-series

Pedestals, solid, AC 20-series

428×580×590 mm
Codice catalogo HAMBVAC20/3/3/BM
Nome del fornitore:   HAMMERBACHER
Pedestals, solid, AC 20-series
Codice catalogo HAMBVAC20/3/3/BM
Nome del fornitore:  HAMMERBACHER
Pedestals, solid, AC 20-series
Pedestals, solid, AC 20-series

428×580×590 mm

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Mobile pedestal unit with ORGA drawer, one full extension suspension file drawer and one utility drawer.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ATCR separating strip optionally available as accessories
  • Various colours and handles to choose from

Material: melamine resin coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal runners, 80% extension, load capacity: 25 kg.

Hanging drawer: ORGA plastic drawer, on metal runners, full extension, with removable hanging frame for holding suspension files (can be used in parallel and diagonally); load capacity: 25 kg.

Informazioni per l'ordine: The pedestal unit is delivered completely assembled; only handles and castors need to be attached.

Specifiche
  • L×P×A:
    428×580×590 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    HAMBVACTR
    Log in per disponibilità
    1 * 1 ST

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    HAMBVACSA
    Log in per disponibilità
    1 * 5 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.