Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Immersion flow cup viscometers

Immersion flow cup viscometers

Flow cup viscometer, 96 - 683 cSt, 2 mm
Codice catalogo SIMEVF2213
Nome del fornitore:   Industrial Physics
Immersion flow cup viscometers
Codice catalogo SIMEVF2213
Nome del fornitore:  Industrial Physics
Immersion flow cup viscometers
Immersion flow cup viscometers

Flow cup viscometer, 96 - 683 cSt, 2 mm

Price
SFr. 343.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Dip cups can be used to provide a quick `break-thread' flow time comparative measurements.

  • Unique serial number
  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Long loop handle to allow the cup to be dipped by hand into a liquid container

Suitable for use on site in a manufacturing environment.

Flow times 25 to 150 seconds.

Certifications: DIN 53211

Ordering information: Stand to be ordered separately.

Specifiche
  • Range di misura:
    96 - 683 cSt
  • Descrizione:
    Flow cup viscometer
  • Seq:
    07
  • Foro della tazza:
    2 mm
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in per disponibilità
    1 * 1 ST - SFr. 37.20

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in per disponibilità
    1 * 1 ST - SFr. 110.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.