Immersion flow cup viscometers
Flow cup viscometer, 96 - 683 cSt, 5 mm
Codice catalogo SIMEVF2216
Nome del fornitore: Industrial Physics
Vai a
Product Details & Documents
Dip cups can be used to provide a quick `break-thread' flow time comparative measurements.
- Unique serial number
- Titanium anodised aluminium with fixed stainless steel nozzle and handle
- Long loop handle to allow the cup to be dipped by hand into a liquid container
Suitable for use on site in a manufacturing environment.
Flow times 25 to 150 seconds.
Certifications: DIN 53211
Informazioni per l'ordine: Stand to be ordered separately.
Specifiche
- Range di misura:96 - 683 cSt
- Descrizione:Flow cup viscometer
- Seq:09
- Foro della tazza:5 mm
- Cat. No.:SIMEVF2216
- Peso:450 g
- Volume:100 ml
- Altezza:250 mm (cup = 74 mm)
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Digital stopwatch, 0,01 s
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Viscosity convertor of flow time to viscosityViscosity convertor of flow time to viscosity769-1151Log in per disponibilità1 * 1 ST - 110.00 SFr.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



