Rain jacket, Morgat 4391
blu, 3XL
Catalog # 113-2222
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® KLEEN: 100% polyamide 6.6 knitting with PU coating. With taped seams. Washable at 95 °C. Ideal for food applications.
- Supple, stretchable, tear-resistant and comfortable
- Fixed hood
- Zip closure under flap with press studs
- Raglan sleeves
- Elasticated wristband
- Underarm ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1); EN 14605 (Type PB [4])
Food contact approved
Specifications
- Taglia dell'abbigliamento:3XL
- Colore:blu
- Seq:12
- Tessuto:100% polyamide 6.6 knitting with PU coating
- Cat. No.:113-2222
- Genere:Unisex
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Peso:170 g/m²
- Modello:4391 Morgat
- Applicazioni per abiti:Food|Outdoor
- Tipo di chiusura:Con chiusura a zip



