Racks and boxes
Rack for cryotubes, 600 ml, 3, giallo, 366×146×71 mm
Codice catalogo TPPA99013
Nome del fornitore: TPP
Vai a
Product Details & Documents
These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.
- Polypropylene, heat resistant, autoclavable material
- Racks can be quickly assembled and disassembled thus space saver
- Cryo-box, single handling of lid even after multiple use
- Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube
Certifications: ISO 9001:2008 certified.
Specifiche
- Per provette:600 ml
- N. di fori:3
- Colore:giallo
- Descrizione:Rack for cryotubes
- Seq:07
- L×P×A:366×146×71 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



