Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Empty vials, depyrogenated

Empty vials, depyrogenated

Vials, depyrogenated, empty, 100,00 ml, 44,45×95,25 mm, Yes, With butyl stopper, 20 mm, Aluminium, +
Catalog # EPSCST100-20
   Produzione a basso impatto
Supplier:   EP SCIENTIFIC
Empty vials, depyrogenated
Catalog # EPSCST100-20
Supplier:  EP SCIENTIFIC
   Produzione a basso impatto
Empty vials, depyrogenated
Empty vials, depyrogenated

Vials, depyrogenated, empty, 100,00 ml, 44,45×95,25 mm, Yes, With butyl stopper, 20 mm, Aluminium, +

Price
SFr. 1’370.00
Log in for availability
1 * 50 ST
Product Details & Documents

Clear depyrogenated sterile empty vials are type I borosilicate, assembled with butyl stoppers and aluminium seals. Used in the aseptic protocol.

  • Capacities ranges from 1 to 100 ml
  • Includes certificates of sterility and pyrogen test
Specifications
  • Tappo incluso:
    Yes
  • Materiale tappo:
    Aluminium
  • Dimensione tappo:
    20 mm
  • Ø×A:
    44,45×95,25 mm
  • Sterili:
    +
  • Capacità:
    100,00 ml
  • Descrizione:
    Vials, depyrogenated, empty
  • Seq:
    08
  • Tipologia tappo:
    With butyl stopper
  • Cat. No.:
    EPSCST100-20
  • Environmentally Preferable:
    Produzione a basso impatto
  • Certificazione ambientale:
    NAR Certificate of Retirement
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.