Rain jacket, Bielefeld 4265
blu scuro, S
Codice catalogo 113-07122
Nome del fornitore: SIOEN
Vai a
Product Details & Documents
Waterproof and windproof jacket made of Flexothane® Essential (100% polyester knitting with PU coating). With high frequency welded seams and rain gutter.
- Straight collar, foldaway hood in collar, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
Weight: 170 g/m²
Certifications: ENV 343 (3-1)
Specifiche
- Taglia dell'abbigliamento:S
- Colore:blu scuro
- Seq:07
- Tessuto:100% polyester/PU coating
- Cat. No.:113-07122
- Genere:Per l'uomo
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Peso:170 g/m²
- Modello:4265 Bielefeld
- Applicazioni per abiti:Outdoor
- Tipo di chiusura:Con bottoni a pressione



